Shop All Electronic Timers
Cdn
Direct Entry 2-Alarm Timer
Mfr # TM30
Zoro # G203505125
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 2.5
- Height 3
- Length 1
- Includes battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cdn
- MFR # TM30
- Zoro # G203505125
- Country of Origin China
- Category Electronic Timers
Dimensions
Width | 2.5 |
Height | 3 |
Length | 1 |
Details
Color | Silver |
Includes | battery |
For Use With | long or short tasks |
Material | food-safe ABS plastic and brushed stainless steel |
Capacity | 10 hours |
Description
10 hours by hr/min/sec; counts up/down; big digit; direct entry; loud alarm; long alarm; audio/vibrate alarm; stop & restart; last count recall; counts up after zero; ABS plastic; brushed stainless steel finish; sliding mode switch; pocket clip/magnet/stand/loop; one AAA alkaline battery included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Neutral Assembly Insulated Groundable (SN1000MA)
- NVENT HOFFMAN Splitter Box, Type 1, 16.00x16.00x5.00 (ASB223R)
- WIEGMANN 304 Stainless Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (BN4121006CHSS)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - White (WL901-10-WHITE)
- CDN Waterproof Timer (TMW1)
- CDN Loud Alarm Timer (TM4)
- CDN Digital Timer (TM2)
- CDN 4-Event Timer & Clock (PT2)
- CDN Loud Alarm Timer (TM7-W)
- CDN Multi-Task Timer & Clock (TM8)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90215CE)
- Cdn Electronic Timers