Shop All Food Scales
Cdn
Digital Scale, 11 lb - Silver
Mfr # SD1104-S
Zoro # G603505114
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 11 lb/5 kg/176 oz/5 L
- Material ABS plastic and stainless steel
- For Use With portion control
- Color Silver
- Includes batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdn
- MFR # SD1104-S
- Zoro # G603505114
- Country of Origin China
- Category Food Scales
Dimensions
Width | 6 |
Height | 1 |
Length | 8.125 |
Details
Capacity | 11 lb/5 kg/176 oz/5 L |
Material | ABS plastic and stainless steel |
For Use With | portion control |
Color | Silver |
Includes | batteries |
Description
11 pounds/5 kilograms/176 ounces/5 liters by pounds:ounces, fluid ounces, grams and milliliters; selectable units; tare function; backlit display; stainless steel platform: 4.5 (in)/14 cm diameter; overload indication; battery status indication; on/off button; auto-off; hang; three AAA alkaline batteries, included; 1-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JELL-O Jell-O Instant Powdered Cherry Gelatin Dessert 3 oz., PK24 (00043000200735)
- TRUE Latex 13-1/4 3/32 Diameter With Cord (885491)
- OREGON FRUIT PRODUCT Oregon Fruit Product Blueberry 15 oz. Can, PK8 (11518)
- LUCKY CHARMS Lucky Charms Cereal 1 oz. Bowl, PK96 (16000-31917)
- CDN Digital Portion Control Scale, 6 lb - Silver (SD0602-S)
- CDN Digital Precision Scale, 2.2 lb (SD0202)
- CDN Digital Scale, 11 lb - Red (SD1104-R)
- CDN Digital Portion Control Scale, 22 lb (SD2202)
- CDN Digital Portion Control Scale, 11 lb (SD1114)
- CDN Digital Scale, 11 lb - Black (SD1104-BK)
- OHAUS Compact Bench Scale, Digital, 160g Cap. (30429839)
- Cdn Food Scales