Shop All Food Scales
Cdn
Digital Scale, 11 lb - Red
Mfr # SD1104-R
Zoro # G403505130
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 11 lb/5 kg/176 oz/5 L
- Material ABS plastic and stainless steel
- Includes batteries
- Color Red and silver
- For Use With portion control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdn
- MFR # SD1104-R
- Zoro # G403505130
- Country of Origin China
- Category Food Scales
Dimensions
Width | 6 |
Height | 1 |
Length | 8.125 |
Details
Capacity | 11 lb/5 kg/176 oz/5 L |
Material | ABS plastic and stainless steel |
Includes | batteries |
Color | Red and silver |
For Use With | portion control |
Description
11 pounds/5 kilograms/176 ounces/5 liters by pounds:ounces, fluid ounces, grams and milliliters; selectable units; tare function; backlit display; stainless steel platform: 4.5 (in)/14 cm diameter; overload indication; battery status indication; on/off button; auto-off; hang; three AAA alkaline batteries (WERCSmart) included; 1-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE Disposable Spoon, White, Medium Weight, PK1000 (SSM217)
- JELL-O Jell-O Sugar Free Gelatin Strawberry .3 oz., PK24 (10043000201401)
- WHIRLPOOL Side Venting Kit (W10470674)
- HUBBELL LIGHTING Receptacle (2310)
- CDN Digital Precision Scale, 2.2 lb (SD0202)
- CDN Digital Portion Control Scale, 22 lb (SD2206)
- CDN Digital Scale, 11 lb - Silver (SD1104-S)
- CDN Digital Scale, 11 lb - Black (SD1104-BK)
- CDN Digital Portion Control Scale, 6 lb - Red (SD0602-R)
- CDN Digital Portion Control Scale, 6 lb - Silver (SD0602-S)
- OHAUS Food Prcssng Scale, SS, 0.005kg/0.001 lb. (V41XWE15T)
- Cdn Food Scales