Shop All Food Scales
Cdn
Digital Portion Control Scale, 6 lb - Black
Mfr # SD0602-BK
Zoro # G603505121
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6 lb/3 kg/105 oz/3L
- Color Black
- Material FDA compliant HIPS plastic
- For Use With portion control
- Includes battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdn
- MFR # SD0602-BK
- Zoro # G603505121
- Country of Origin China
- Category Food Scales
Dimensions
Width | 5.5 |
Length | 6.8 |
Height | 1.2 |
Details
Capacity | 6 lb/3 kg/105 oz/3L |
Color | Black |
Material | FDA compliant HIPS plastic |
For Use With | portion control |
Includes | battery |
Description
6 pounds/3 kilograms/105 ounces/3 liters by pounds, grams, ounces and milliliters; selectable units; tare function; overload indication; low battery indication; FDA compliant HIPS plastic housing; platform: 5.1"/13.0 cm diameter; on/off button; auto-off; hang; one 3V CR2032 lithium (WERCSmart) battery included; 1-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZYLISS Rotary Cheese Grater (E900020U)
- SUCKLEBUSTERS Clucker Dust BBQ Rub 14.25 oz (SBCD/005)
- STAR MANUFACTURING Fan Motor 120V, W/5" Fan (2FAM0239025)
- MAXX COLD Horizontal Bottle Cooler 14 CUFT (MXCR50B)
- CDN Digital Portion Control Scale, 11 lb (SD1114)
- CDN Digital Portion Control Scale, 5 lb (SD0502)
- CDN Digital Scale, 11 lb - Silver (SD1104-S)
- CDN Digital Portion Control Scale, 6 lb - Silver (SD0602-S)
- CDN Digital Scale, 11 lb - Red (SD1104-R)
- CDN Digital Scale, 11 lb - Black (SD1104-BK)
- MOON KNIGHT Optima Home Scales FI-400 Figure Bathroom Body Weight Scale; Grey (FI-400)
- Cdn Food Scales