Shop All Food Scales
Cdn
Digital Portion Control Scale, 33 lb
Mfr # SD3302
Zoro # G003505158
Free Shipping & Returns
$122.63
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 33 lb/15 kg
- Material food-safe ABS plastic and stainless steel
- Color White, gray and silver
- For Use With portion control
- Includes batteries, AC adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cdn
- MFR # SD3302
- Zoro # G003505158
- Country of Origin China
- Category Food Scales
Dimensions
Width | 11.7 |
Height | 2.2 |
Length | 9.7 |
Details
Capacity | 33 lb/15 kg |
Material | food-safe ABS plastic and stainless steel |
Color | White, gray and silver |
For Use With | portion control |
Includes | batteries, AC adapter |
Description
33 pounds/15 kilograms by pounds:ounces and kilograms.grams; NSF® Certified; large profile; tare function; hold mode; field calibration; selectable units; overload indication; battery status indication; removable stainless steel platform: 11.40 x 7.08 (in)/29.0 x 18.0 (cm); on/off button; auto-off; two AAA alkaline batteries and 100-240 VAC power adapter included; 1-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDDLEBY Switch & Bracket Assy No (7606396)
- ALLPOINTS Sticker Kit Wash-Rinse-S An (1021223)
- CDN Probe Thermometer (DTP392)
- LINCOLN Thermocouple Probe (369131)
- CDN Digital Portion Control Scale, 22 lb (SD2206)
- CDN Digital Portion Control Scale, 6 lb - Red (SD0602-R)
- CDN Digital Precision Scale, 2.2 lb (SD0202)
- CDN Digital Scale, 11 lb - Black (SD1104-BK)
- CDN Digital Scale, 11 lb - Red (SD1104-R)
- CDN Digital Scale, 11 lb - Silver (SD1104-S)
- ESCALI Scale, Mechanical Dial, NSF, 5 lb./80oz. (SCMDL5)
- Cdn Food Scales