Shop All Food Scales
Cdn
Digital Portion Control Scale, 22 lb
Mfr # SD2206
Zoro # G003505172
product price: $50.58
/ea
$50.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22 lb/10 kg/352 oz
- Includes batteries, AC adapter
- For Use With portion control
- Material ABS plastic and stainless steel
- Color White and black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdn
- MFR # SD2206
- Zoro # G003505172
- Country of Origin China
- Category Food Scales
Dimensions
Height | 1.7 |
Length | 8.8 |
Width | 6.3 |
Details
Capacity | 22 lb/10 kg/352 oz |
Includes | batteries, AC adapter |
For Use With | portion control |
Material | ABS plastic and stainless steel |
Color | White and black |
Description
22 pounds/10 kilograms/352 ounces by pounds:ounces, ounces and kilograms.grams; selectable units; tare function; green backlit display; zero setting function; piece counting; field calibration; overload indication; battery status indication; ABS plastic housing; removable stainless steel platform: 5.9 W x 5.9 L (in)/15.0 W x 15.0 L (cm); on/off button; auto-off; two AAA alkaline batteries and 100-120 VAC power adapter included; 1-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTAGUE Stud Mount Leg 1/2-13, 6" H (28441-6)
- KOLPAK Door Gasket - Lh, 38-1/4" X 77" For - Part# Klp225171075 (KLP225171075)
- RAIN BIRD 1/2 in. D X 0.81 in. L MPT to Barb Adapter (SWGA050S)
- TURBO AIR White Cutting Board, 1/2", 19"x72" (M279400100)
- CDN Digital Precision Scale, 2.2 lb (SD0202)
- CDN Digital Portion Control Scale, 6 lb - Red (SD0602-R)
- CDN Digital Scale, 11 lb - Black (SD1104-BK)
- CDN Digital Portion Control Scale, 6 lb - Silver (SD0602-S)
- CDN Digital Portion Control Scale, 6 lb - Black (SD0602-BK)
- CDN Digital Scale, 11 lb - Silver (SD1104-S)
- ESCALI Escali P115SP Primo Compact Digital Scale, 5000 g x 1 g, Pink (P115SP)
- Cdn Food Scales