Shop All Food Scales
Cdn
Digital Portion Control Scale, 22 lb
Mfr # SD2202
Zoro # G403505123
product price: $120.02
/ea
Free Shipping & Returns
$120.02
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 22 lb/10 kg
- Material food-safe ABS plastic and stainless steel
- Color White, gray and silver
- Includes batteries, AC adapter
- For Use With portion control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdn
- MFR # SD2202
- Zoro # G403505123
- Country of Origin China
- Category Food Scales
Dimensions
Length | 9.72 |
Width | 11.7 |
Height | 2.2 |
Details
Capacity | 22 lb/10 kg |
Material | food-safe ABS plastic and stainless steel |
Color | White, gray and silver |
Includes | batteries, AC adapter |
For Use With | portion control |
Description
22 pounds/10 kilograms by pounds:ounces and kilograms.grams; NSF® Certified; large profile; tare function; hold mode; field calibration; selectable units; overload indication; battery status indication; food-safe ABS plastic with BioCote®; removable stainless steel platform: 11.40 x 7.08 (in)/29.0 x 18.0 (cm); on/off button; auto-off; two AAA alkaline batteries (WERCSmart) and 100-240 VAC power adapter included; 1-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEF BOYARDEE Chef Boyardee Microwaveable Lasagna 7.5 oz., PK12 (6414404730)
- RSVP INTERNATIONAL Filter Cone with Extension (6066)
- KEURIG K-CUPS DARK MAGIC 48PK (5000356566)
- ALLPOINTS Closer, Door, 18"H , Armplex (1241158)
- CDN Digital Portion Control Scale, 6 lb - Red (SD0602-R)
- CDN Digital Portion Control Scale, 6 lb - Silver (SD0602-S)
- CDN Digital Portion Control Scale, 22 lb (SD2206)
- CDN Digital Scale, 11 lb - Red (SD1104-R)
- CDN Digital Precision Scale, 2.2 lb (SD0202)
- CDN Digital Portion Control Scale, 6 lb - Black (SD0602-BK)
- DETECTO 50 lb x 2 oz Mechanical Scale (T50)
- Cdn Food Scales