Shop All Food Scales
Cdn
Digital Portion Control Scale, 11 lb
Mfr # SD1114
Zoro # G103505119
product price: $69.08
/ea
$69.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 11 lb/5 kg
- Color White, gray and silver
- Includes batteries, AC adapter
- For Use With portion control
- Material food-safe ABS plastic and stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdn
- MFR # SD1114
- Zoro # G103505119
- Country of Origin China
- Category Food Scales
Dimensions
Height | 1.8 |
Length | 7.9 |
Width | 5.9 |
Details
Capacity | 11 lb/5 kg |
Color | White, gray and silver |
Includes | batteries, AC adapter |
For Use With | portion control |
Material | food-safe ABS plastic and stainless steel |
Description
11 pounds/5 kilograms by pounds:ounces and kilograms.grams; NSF® Certified; small profile; tare function; hold mode; field calibration; selectable units; overload indication; battery status indication; food-safe ABS plastic with BioCote®; removable stainless steel platform: 5.35 x 5.35 (in)/13.6 x 13.6 (cm); on/off button; auto-off; two AAA alkaline batteries (WERCSmart) and 100-240 VAC power adapter included; 1-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEER NUTS Beer Nuts Original Bar Mix 12 oz., PK6 (06121)
- AMERICAN BUILT PRO Washing Machine Drain Pan, 30 in x 28 in Plastic White Undrilled wDrain Hose Adapter, 10PK (WMSP-Und P10)
- STOVE TOP Stove Top Stuffing Chicken 6 oz., PK12 (00043000050071)
- CREATIVE CONVERTING Birthday Burst 90 Dessert Plates, 7", 96PK (346339)
- CDN Digital Portion Control Scale, 22 lb (SD2206)
- CDN Digital Scale, 11 lb - Red (SD1104-R)
- CDN Digital Scale, 11 lb - Silver (SD1104-S)
- CDN Digital Portion Control Scale, 6 lb - Red (SD0602-R)
- CDN Digital Portion Control Scale, 6 lb - Silver (SD0602-S)
- CDN Digital Scale, 11 lb - Black (SD1104-BK)
- MOON KNIGHT Optima Home Scales TI-502 Titanium Stainless Steel Platform Large Pocket Scale - 500 x 0.01 g (TI-502)
- Cdn Food Scales