Shop All Food Thermometers
Cdn
Digital Pocket Thermometer – Green
Mfr # DT450X-G
Zoro # G503505122
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes battery
- Width 0.75
- Length 0.5625
- Height 6.5
- For Use With thin cuts of meat and general purpose cooking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdn
- MFR # DT450X-G
- Zoro # G503505122
- Country of Origin Viet Nam
- Category Food Thermometers
Dimensions
Width | 0.75 |
Length | 0.5625 |
Height | 6.5 |
Details
Includes | battery |
For Use With | thin cuts of meat and general purpose cooking |
Material | food-safe ABS plastic and stainless steel |
Capacity | 450 F |
Color | Green and silver |
Description
-40 to +450°F/-40 to +230°C; NSF® Certified; 6-8 second response; 2.5 mm reduced tip; 2.75"/7.0 cm stem; hold mode; shatterproof; expanded range; high heat; big digit; food-safe ABS plastic with BioCote®; 304 stainless steel stem; temperature guide on thermometer; sheath can be used as handle extension; pocket clip/hook; one IEC LR44 alkaline button battery included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDDLEBY Motor (27381-0075)
- RED COPPER Red Copper 10 Pc. Set (10824)
- SERVICE IDEAS Pitcher with Ice Guard, Bell Shaped, 2 L, Stainless Steel, Brushed (WPB2BS)
- CDN Digital Candy Thermometer (DTC450)
- CDN Long Stem Fry Thermometer – 12" (IRL500)
- CDN Cooking Thermometer (IR220)
- CDN Combo Probe Thermometer, Timer & Clock (DTTC-W)
- CDN Candy & Deep Fry Ruler Thermometer (TCG400)
- CDN Beverage & Frothing Thermometer – 6.5” Stem (IRB220-F-6.5)
- CDN Folding Thermocouple Thermometer - Red (TCT572-R)
- COMARK 100 - 175 F Hot Holding Dial Thermometer (DHH)
- Cdn Food Thermometers