Shop All Food Thermometers
Cdn
Cooking Thermometer
Mfr # IR220
Zoro # G003505165
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1
- Height 5.5
- Length 1
- Material stainless steel
- Capacity 220 F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdn
- MFR # IR220
- Zoro # G003505165
- Country of Origin Viet Nam
- Category Food Thermometers
Dimensions
Width | 1 |
Height | 5.5 |
Length | 1 |
Details
Material | stainless steel |
Capacity | 220 F |
Color | Silver |
For Use With | roasts, meat & poultry |
Description
60 to 220°F; 1"/2.5 cm magnified dial; 5"/12.7 cm stem; field calibration; safe for commercial dishwashers only; shatterproof lens; 304 stainless steel housing; food-safe ABS plastic sheath; temperature guide on sheath; sheath can be used as handle extension; pocket clip
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Gasket, Door (280984-10)
- CARLISLE FOODSERVICE Measure Cup, Clear, PK6 (4314207)
- DOTS PRETZELS PRETZELS CINAMN/SUGR 5OZ (9008)
- LANG Thermostat Knp, 5/32 X 9, 48 (30402-23)
- CDN Digital Pocket Thermometer – Green (DT450X-G)
- CDN Thin Tip Thermometer (DTQ450X)
- CDN DTW450L ProAccurate 8in Digital Waterproof Pocket Probe Thermometer - Dishwasher Safe (221DTW450L)
- CDN Heavy Duty Thin Tip Thermometer (Q2-450X)
- CDN Ovenproof Meat Thermometer (IRM200)
- CDN Dual-Sensing Probe Thermometer/Timer - White (DSP1-W)
- THERMOPRO LCD Bluetooth Enabled GrillMeat Thermometer (TP920W)
- Cdn Food Thermometers