Shop All Spring Wound Timers
Cdn
Compact Mechanical Timer - White
Mfr # MT4-W
Zoro # G803505150
product price: $11.88
/ea
$11.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 2.9
- Height 1.3
- For Use With short tasks
- Width 2.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdn
- MFR # MT4-W
- Zoro # G803505150
- Country of Origin China
- Category Spring Wound Timers
Dimensions
Length | 2.9 |
Height | 1.3 |
Width | 2.9 |
Details
Color | White |
For Use With | short tasks |
Capacity | 1 hour |
Material | ABS plastic and stainless steel |
Description
1 hour by min; counts down; long 3-sec alarm; 2"/5.1 cm diameter face; ABS plastic face; 430 stainless steel housing; non-slip rubber magnet
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (White Grommet), 25PK (SR50A350)
- GRIP STRIP GRIP-STRIP BLK 11""BG5 (45-V11BKW)
- SCHNEIDER ELECTRIC Selector switch, Harmony XAC, plastic, black handle, 22mm, 3 positions, unmarked (ZA2BD5)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1000A, Very Fast Acting, 700V AC (PSR033DL1000X)
- CDN Heavy Duty Mechanical Timer (MT1)
- CDN Compact Mechanical Timer - Red (MT4-R)
- CDN Mechanical Timer (MTM3)
- CDN Compact Mechanical Timer - Black (MT4-BK)
- INTERMATIC Timer, Spring Wound (FF15M)
- INTERMATIC Timer, Spring Wound, 15 Min (FD15MWC)
- INTERMATIC Timer, Spring Wound, 30 Min, DPST, Silver (FF430M)
- Cdn Timers