Shop All Spring Wound Timers
Cdn
Compact Mechanical Timer - Silver
Mfr # MT4-S
Zoro # G903505128
product price: $11.88
/ea
$11.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material food-safe ABS plastic and stainless steel
- Height 1.3
- Capacity 1 hour
- Width 2.9
- For Use With short tasks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdn
- MFR # MT4-S
- Zoro # G903505128
- Country of Origin China
- Category Spring Wound Timers
Dimensions
Height | 1.3 |
Width | 2.9 |
Length | 2.9 |
Details
Material | food-safe ABS plastic and stainless steel |
Capacity | 1 hour |
For Use With | short tasks |
Color | Silver |
Description
1 hour by min; counts down; long 3-sec alarm; 2"/5.1 cm diameter face; ABS plastic face; 430 stainless steel housing; non-slip rubber magnet
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 20 in W, 12 in D, NEMA 4; 12; 13, Hinged (CSD242012)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 25' Long - Orange (HS369-S25-ORANGE)
- TRIPP LITE Power Cord, HD, C13 - L6-20P, 15A, 14AWG, 6ft (P011-006)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDT Box, 1 Gang, Malleable Iron (FDT-1-100)
- CDN Mechanical Timer (MTM3)
- CDN Compact Mechanical Timer - Black (MT4-BK)
- CDN Heavy Duty Mechanical Timer (MT1)
- CDN Compact Mechanical Timer - Red (MT4-R)
- INTERMATIC Timer, Spring Wound, 30 Min, SPDT, Silver (FF330M)
- INTERMATIC Timer, Spring Wound, 15 Min, DPST, Ivory (FD415M)
- INTERMATIC Timer, Spring Wound (FD60M)
- Cdn Spring Wound Timers