Shop All Spring Wound Timers
Cdn
Compact Mechanical Timer - Red
Mfr # MT4-R
Zoro # G403505147
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Width 2.9
- Length 2.9
- Height 1.3
- For Use With short tasks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdn
- MFR # MT4-R
- Zoro # G403505147
- Country of Origin China
- Category Spring Wound Timers
Dimensions
Width | 2.9 |
Length | 2.9 |
Height | 1.3 |
Details
Color | Red |
For Use With | short tasks |
Material | ABS plastic and stainless steel |
Capacity | 1 hour |
Description
1 hour by min; counts down; long 3-sec alarm; 2"/5.1 cm diameter face; ABS plastic face; 430 stainless steel housing; non-slip rubber magnet
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 4A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM004)
- SQUARE D Push Button Assy (3108538150)
- SQUARE D Single Throw Safety Switch, General Duty, 240V AC, 2PST, 100 A, NEMA 1 (QO2000NS)
- RUSTICWARE Single Switch Plate, Number of Gangs: 1 Satin Nickel Finish (782SN)
- CDN Compact Mechanical Timer - Black (MT4-BK)
- CDN Heavy Duty Mechanical Timer (MT1)
- CDN Mechanical Timer (MTM3)
- TORK Spring-Wound Timer, Range 0 to 60 min. (A560MW)
- INTERMATIC Timer, Spring Wound (FD32H)
- INTERMATIC Timer, Spring Wound, 15 Min (FD15MWC)
- TORK Spring-Wound Timer, Range 0 to 30 min. (A530MW)
- Cdn Spring Wound Timers