Shop All Food Thermometers
Cdn
Chocolate Tempering Thermometer
Mfr # TCH130
Zoro # G203505170
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 12
- Width 0.25
- Includes case
- Length 0.25
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdn
- MFR # TCH130
- Zoro # G203505170
- Country of Origin Viet Nam
- Category Food Thermometers
Dimensions
Height | 12 |
Width | 0.25 |
Length | 0.25 |
Details
Includes | case |
Color | Clear |
Material | durable laboratory glass |
For Use With | chocolate tempering |
Capacity | 130 F |
Description
40 to 130°F; dishwasher safe; durable laboratory glass; non-mercuric column; protective storage case
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS Splash Block Brown (3011-12)
- DISPENSE RITE Dispense-Rite Surface-Mount, Gravity-Feed Cup Dispenser - 14 to 24 oz. (ADJ-NW-81)
- MONARCH Cheesecloth Boxes Grade 90 BLEACHED (N060-W38A)
- STAR MANUFACTURING Fan Control Switch 36Th22 (200537)
- CDN Large Dial Cooking Thermometer (IRXL220)
- CDN Ovenproof Meat Thermometer – Glow (IRM200-GLOW)
- CDN Thin Tip Thermometer (DTQ450X)
- CDN Folding Thermocouple Thermometer - Red (TCT572-R)
- CDN Cooking Thermometer (IR220)
- CDN Non-Contact Forehead Thermometer (THD2FE)
- ALLPOINTS Thermometer - Solar, Digital (621088)
- Cdn Food Thermometers