Shop All Food Thermometers
Cdn
Candy & Deep Fry Thermometer
Mfr # TCF400
Zoro # G203431875
product price: $8.15
/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.75
- Length 0.75
- Height 8
- For Use With candy, jelly & deep fry
- Material durable laboratory glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdn
- MFR # TCF400
- Zoro # G203431875
- Country of Origin China
- Category Food Thermometers
Dimensions
Width | 0.75 |
Length | 0.75 |
Height | 8 |
Details
For Use With | candy, jelly & deep fry |
Material | durable laboratory glass |
Color | Clear |
Capacity | 400 F |
Description
75 to 400°F/25 to 200°C; candy and deep fry stages on thermometer; dishwasher safe; durable laboratory glass; non-mercuric column; color-coded scale; temperature guides on thermometer & sheath; stainless steel clip
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN STEAM Hi Limit Thermostat (4914-2)
- VULCAN HART Orifice (39) (00-719951-00039)
- GILES Kit, Timer, 30-Min, Diehl (70252)
- ALLPOINTS Chamber, Air Mixing (241216)
- CDN Ovenproof Meat Thermometer (IRM200)
- CDN Chocolate Tempering Thermometer (TCH130)
- CDN Folding Thermocouple Thermometer - Black (TCT572-BK)
- CDN Digital Pocket Thermometer – Red (DT450X-R)
- CDN Digital Pocket Thermometer (DT450X)
- CDN Digital Candy Thermometer (DTC450)
- TAYLOR PRECISION PRODUCTS Taylor Precision Products 5921N Oven Guide Thermometer (6289763)
- Cdn Food Thermometers