Shop All Food Thermometers
Cdn
Candy & Deep Fry Ruler Thermometer
Mfr # TCG400
Zoro # G403441629
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.875
- Height 12
- Length 0.75
- Color Silver
- For Use With candy, jelly & deep fry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdn
- MFR # TCG400
- Zoro # G403441629
- Country of Origin Viet Nam
- Category Food Thermometers
Dimensions
Width | 1.875 |
Height | 12 |
Length | 0.75 |
Details
Color | Silver |
For Use With | candy, jelly & deep fry |
Material | stainless steel and durable laboratory glass |
Capacity | 400 F |
Description
100 to 400°F/40 to 200°C; candy and deep fry stages on thermometer; dishwasher safe; 8"/20.3 cm color-coded scale; durable laboratory glass; 304 stainless steel housing; non-mercuric column; plastic handle stays cool; stainless steel clip; hang
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN VERITY Stainless Steel Cooking Grate, PK2 (Z-215070)
- TAYLOR PRECISION PRODUCTS L.P. Scale, Receiving , 150Lb, M#Te150 (TE150)
- GARLAND Oven Rack (4522408)
- VULCAN HART Knob Kit (913102-241)
- CDN Refrigerator/Freezer Thermometer (RFT1)
- CDN Large Dial Cooking Thermometer (IRL220)
- CDN Candy & Deep Fry Thermometer (TCF400)
- CDN Ovenproof Meat Thermometer (IRM200)
- CDN CDN DTQ450X ProAccurate Quick Read Thermometer (DTQ450X)
- CDN Non-Contact Forehead Thermometer (THD2FE)
- TAYLOR 6" LCD Digital Food Service Thermometer with -40 to 450 (F) (9847FDA)
- Cdn Food Thermometers