Shop All Food Thermometers
Cdn
Beverage & Frothing Thermometer – 6.5” Stem
Mfr # IRB220-F-6.5
Zoro # G403505116
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes vessel clip
- Length 1.5
- Width 1.5
- Height 7
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdn
- MFR # IRB220-F-6.5
- Zoro # G403505116
- Country of Origin Viet Nam
- Category Food Thermometers
Dimensions
Length | 1.5 |
Width | 1.5 |
Height | 7 |
Details
Includes | vessel clip |
Color | Silver |
Material | stainless steel |
For Use With | large frothing pitcher |
Capacity | 220 F |
Description
0 to 220°F/-18 to +104°C; NSF® Certified; 1.5"/3.8 cm magnified dial; 6.5"/16.5 cm stem; for large frothing pitcher; frothing zone on thermometer; field calibration; calibration wrench on sheath; safe for commercial dishwashers only; shatterproof lens; 304 stainless steel housing; food-safe ABS plastic with BioCote® on sheath; sheath can be used as handle extension; exclusive adjustable stainless steel vessel clip; pocket clip
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Sugar, Turbinado, Brwn, PK400 (70470CT)
- PERLICK 5 1/2 Fan Blade 3/16 Bore (57699)
- GLASTENDER Condenser 10 X 8 Coil (08000076)
- TRUE Knob, Temp Control Danfoss (880982)
- CDN Refrigerator/Freezer Thermometer (RFT1)
- CDN Candy & Deep Fry Thermometer (IRXL400)
- CDN Infrared/Thermocouple Probe Thermometer (INTP626X)
- CDN Non-Contact Forehead Thermometer (THD2FE)
- CDN Ovenproof Meat Thermometer – Glow (IRM200-GLOW)
- CDN Candy & Deep Fry Thermometer (TCF400)
- COOPER-ATKINS Analog Mechanical Food Service Thermometer with 100 to 600 (F) (24HP)
- Cdn Food Thermometers