Shop All Food Thermometers
Cdn
Air Thermometers
Mfr # AT120
Zoro # G903505159
$43.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2
- Length 0.375
- Width 2
- Material food-safe ABS plastic and polystyrene lens
- Color Black, red, white
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cdn
- MFR # AT120
- Zoro # G903505159
- Country of Origin Viet Nam
- Category Food Thermometers
Dimensions
Height | 2 |
Length | 0.375 |
Width | 2 |
Details
Material | food-safe ABS plastic and polystyrene lens |
Color | Black, red, white |
For Use With | monitoring ambient air temperatures |
Capacity | 120 F |
Description
-40 to +120°F/-40 to +50°C; 1.75"/4,4 cm dial; refrigerator/freezer/indoor/outdoor; magnet or adhesive mounting; shatterproof lens; ABS plastic housing; 12 per box: 4 white, 4 black, 4 red
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL DISPLAY SYSTEM Torque Rod (10074)
- VOLLRATH Rubber Foot For /Idea-Medalie - Part# 4410 (4410)
- MAXWELL HOUSE Coffee, Ground, Original Roast, 30.6 oz Canister, PK6 (GEN04648CT)
- COMARK Thermometer, Test (0/220F) (T220AK)
- CDN Rotating Display Thermocouple Thermometer (DTF572)
- CDN Digital Pocket Thermometer – Red (DT450X-R)
- CDN Candy & Deep Fry Thermometer (IRXL400)
- CDN Ovenproof Meat Thermometer (IRM190)
- CDN Ovenproof Meat Thermometer – Glow (IRM200-GLOW)
- CDN 50 - 550 F Cooking Thermometer (IRT550)
- CDN Non-Contact Forehead Thermometer (THD2FE)
- Cdn Food Thermometers