Shop All Tool Belts & Pouches
Cdi
Tool Pouch, Tool Pouch, 9-1/2 x 19", Snap, vinyl
Mfr # 50007A
Zoro # G7636021
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Tool Storage Type Included Tool Pouch
- Features Extra Heavy Construction with Snap Fastening; Clear Plastic Front Panels allows Full Visibility to Tools; Metal Grommets allow Pouch to be Hung on Pegboard
- Sub-Category CDI Torque Products
- Width 9-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cdi
- MFR # 50007A
- Zoro # G7636021
- UPC # 662459364333
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Width | 9-1/2" |
Height | 19" |
Details
Item | Tool Pouch,9-1/2 x 19",Snap |
Material | vinyl |
Tool Storage Type Included | Tool Pouch |
Features | Extra Heavy Construction with Snap Fastening; Clear Plastic Front Panels allows Full Visibility to Tools; Metal Grommets allow Pouch to be Hung on Pegboard |
Sub-Category | CDI Torque Products |
Number of Pieces | 1 |
Description
Tool Pouch,9-1/2 x 19 In.,Snap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive, 7/16 in Hex Metric Socket, 6 Points (J7414PF)
- DRILL AMERICA 31/32" HSS Straight Shank Straight Flute Chucking Reamer (DWRR31/32)
- HUSQVARNA KIT, POINTER (582673501)
- DRILL AMERICA 7/16"-14 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 7/16"-14 (DWT54652)
- GRIPPS Tool Ring, 3.5in. 10PK (H01038)
- ESTWING Cooling Mesh Padded Tool Belt Suspenders (94758)
- PULL R HOLDING 4 Barrel Tool Sheath, MN (54184)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Knife, Flashlight with Large Flex & Action-Snap Belt Attachment (WEB-HD-AS-LF-BUR-A)
- 1791 EVERYDAY CARRY Leather Sheath for Large Multitool with Snap Closure & Easy-Slide Belt Attachment (WEB-HD-ES-SLS-BLK-A)
- OCCIDENTAL LEATHER Tool Bags and Belts, Green/Black, Leather (B5625 M)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 3Pocket 15-1/4 "WX9-1/"H, 3 Pockets (R-48A)
- Cdi Tool Belts & Pouches