Shop All Vacuum & Pressure Relief Valves
This Product is Discontinued
Cdi Control Devices
Trv Thermal Releif Valve 3/8, Hex (In.): 3/4 in (Discontinued)
Mfr # TRV38-0AJ
Zoro # G3575367
This Product is Discontinued
Key Features
- Hex (In.) 3/4 in
- (M)NPT Inlet (In.) 3/8
- Length (In.) 1 1/2 in
- Max. Temp. (F) 140
- Seal Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi Control Devices
- MFR # TRV38-0AJ
- Zoro # G3575367
- Country of Origin United States
- Category Vacuum & Pressure Relief Valves
Dimensions
Length (In.) | 1 1/2 in |
Details
Item | Valve |
Hex (In.) | 3/4 in |
(M)NPT Inlet (In.) | 3/8 |
Max. Temp. (F) | 140 |
Seal Material | Brass |
Body Material | Brass |
Function | Temperature Relief for Pressure Washer |
Spring Material | Stainless Steel |
Description
Valve, Brass Body Material, Brass Seal Material, Stainless Steel Spring Material, Hex (In.) 3/4 in, Length (In.) 1 1/2 in, Temperature Relief for Pressure Washer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.