Shop All Electronic Torque Meters
Cdi
CDI Weight Set, #3
Mfr # 2000-322-0
Zoro # G7619906
product price: $7,998.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,998.99
Free 30-Day Returns
Key Features
- Length .04"
- Width .04"
- Sub-Category CDI Torque Products
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # 2000-322-0
- Zoro # G7619906
- UPC # 662459926821
- Country of Origin United States
- Category Electronic Torque Meters
Dimensions
Length | .04" |
Width | .04" |
Details
Item | Weight Set #3 - For 600 ft. lb. to 2000 ft. lbs. |
Sub-Category | CDI Torque Products |
Material | Steel |
Color | Silver |
Description
Weight Set,#3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Head, Assembly S30 (18378)
- STARRETT Outside Micrometer, 5", Ratchet (436.1XRL-5)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030M)
- MILWAUKEE TOOL SPL/RDHEX Demo 12" Bull Point (48-62-2000)
- CDI CDI Digital Torque Check, 25-250ft-lb, 1/2"D (2503-F-DTC)
- CDI CDI Digital Torque Tester, 3/8 Dr, 400"-lb (4002-I-DTT)
- CDI CDI Joint Rate Simulator, 3/8" dr, 400" lb. (900-2-01KIT)
- CDI CDI Transducer Mounting Bracket, 4-n-1 ETT (343-25)
- APEX TOOL GROUP 3/8 Drive Flex-Head Electronic Torque Wrench With Angle 10-100 Ft/Lbs (85078)
- SHIMPO Torque Tool Tester, 3.7 ft-lb Capacity (TTC-I-5)
- ACDELCO 3/8" Digital Torque Adapter (5.9-59 ft-lbs) ARM602-3 (ARM602-3)
- Cdi Torque Wrenches