Shop All Electronic Torque Meters
Cdi
CDI Weight Set #2
Mfr # 2000-321-0
Zoro # G7639296
product price: $13,502.99
/ea
Free Shipping & Returns
$13,502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length .04"
- Width .04"
- Sub-Category CDI Torque Products
- Color Silver
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # 2000-321-0
- Zoro # G7639296
- UPC # 662459902924
- Country of Origin United States
- Category Electronic Torque Meters
Dimensions
Length | .04" |
Width | .04" |
Details
Item | Weight Set #2 - For 200 in. oz. to 600 ft. lbs. |
Sub-Category | CDI Torque Products |
Color | Silver |
Material | Steel |
Description
Weight Set #2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 8 ft. 1/2 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-8' 1/2)
- KRAFT TOOL Elite Series Blue Steel Pool, 20"x5 (CFE295BK)
- BONDHUS Hex Wrench, 7/32", T-Handle, Cushioned G (BND13311)
- RIDGID Assembly, Head, Bolt Cutter, S24 (18373)
- CDI CDI Digital Torque Tester, 3/8 Dr, 400"-lb (4002-I-DTT)
- CDI CDI Digital Torque Check, 25-250ft-lb, 1/2"D (2503-F-DTC)
- CDI CDI Joint Rate Simulator, 3/8" dr, 400" lb. (900-2-01KIT)
- CDI CDI Transducer Mounting Bracket, 4-n-1 ETT (343-25)
- SHIMPO Torque Tool Tester, 7.4 ft-lb Capacity (TTC-I-10)
- SHIMPO Torque Meter, Dot Matrix LCD, 1000 Hz (FG-7000T-1)
- ACDELCO 1/2" Digital Torque Adapter (25 to 250 ft-lbs) ARM602-4A (ARM602-4A)
- Cdi Electronic Torque Meters