Shop All Electronic Torque Meters
Cdi
CDI Transducer Mount Bracket, 5-1000" lb
Mfr # 342-35
Zoro # G1498959
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Torque Range 0 to 1000 in.-lb
- Sub-Category CDI Torque Products
- For Use With CDI Transducers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # 342-35
- Zoro # G1498959
- UPC # 662459926869
- Country of Origin United States
- Category Electronic Torque Meters
Details
Item | Transducer Mounting Bracket |
Torque Range | 0 to 1000 in.-lb |
Sub-Category | CDI Torque Products |
For Use With | CDI Transducers |
Description
Transducer Mounting Bracket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARMEX Threading Insert, 08 IR 27 NPT BMA (08 IR 27 NPT BMA)
- BONDHUS 3/16" ProHold Ball Bit, 6" Length - With 3/8" Dr Socket (43810)
- CMT Router Bit, 2 Flutes, 5/16 in. Cut Dia. (811.080.11)
- MEGAPRO Phillips, Spanner, Slotted, TORX Pin Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 (151ELEV-CH/OR-B)
- CDI CDI Joint Rate Simulator, 3/8" dr, 400" lb. (900-2-01KIT)
- CDI CDI Digital Torque Tester, 3/8 Dr, 400"-lb (4002-I-DTT)
- CDI CDI Digital Torque Check, 25-250ft-lb, 1/2"D (2503-F-DTC)
- CDI CDI Transducer Mounting Bracket, 4-n-1 ETT (343-25)
- SHIMPO TTC Rundown Adapter, 17.7 in-lb Capacity (TTC-RD-2)
- DUROFIX 1/2" Digital Angle Torque Adapter 25-250 ft-lbs, 720° RM604-4A (RM604-4A)
- GEDORE Electronic Torque Tester, 9-320 Nm (8612-300)
- Cdi Torque Wrenches