Shop All Electronic Torque Meters
Cdi
CDI Transducer Mount Bracket, 1000-2000ft lb
Mfr # 2000-150-03
Zoro # G9448476
product price: $1,433.99
/ea
Free Shipping & Returns
$1,433.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Torque Range 1000 to 2000 ft.-lb.
- Sub-Category CDI Torque Products
- For Use With CDI Transducers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # 2000-150-03
- Zoro # G9448476
- UPC # 662459926852
- Country of Origin Taiwan, Province of China
- Category Electronic Torque Meters
Details
Item | Transducer Mounting Bracket |
Torque Range | 1000 to 2000 ft.-lb. |
Sub-Category | CDI Torque Products |
For Use With | CDI Transducers |
Description
Transducer Mounting Bracket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT WD CHISEL SET 3PC (DWHT16862)
- EAGLE TOOL US Flexible Drill Bit, 3/4in.Dia.x18in.L (ESP75018)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 11/16in Size (88222)
- WIHA Insulated Torx Screwdriver T27 Round (32551)
- CDI CDI Digital Torque Tester, 3/8 Dr, 400"-lb (4002-I-DTT)
- CDI CDI Transducer Mounting Bracket, 4-n-1 ETT (343-25)
- CDI CDI Joint Rate Simulator, 3/8" dr, 400" lb. (900-2-01KIT)
- CDI CDI Digital Torque Check, 25-250ft-lb, 1/2"D (2503-F-DTC)
- DUROFIX 1/2" Digital Angle Torque Adapter 25-250 ft-lbs, 720° RM604-4A (RM604-4A)
- ACDELCO 1/2" Digital Torque Adapter (14.8 to 147.6 ft-lbs) ARM602-4 (ARM602-4)
- GEDORE Electronic Torque Tester, 9-320 Nm (8612-300)
- Cdi Electronic Torque Meters