Shop All Torque Wrench Accessories
Cdi
CDI Torque Wrench Head, Thin Open End, J, 1"
Mfr # TCQJO32ARTH
Zoro # G1499257
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Type Thin Open End
- Drive Size J (27/64 in)
- Size 1 in
- Overall Length 5 11/16 in
- Max. Torque 60 ft.-lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cdi
- MFR # TCQJO32ARTH
- Zoro # G1499257
- UPC # 662459974976
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | J (27/64 in) |
Size | 1 in |
Overall Length | 5 11/16 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Thin Open End |
Max. Torque | 60 ft.-lb. |
Offset | 0 Degrees |
Sub-Category | CDI Torque Products |
Head Material | Alloy Steel |
For Use With | Mfr. No. 100NMIMH, 10ST-I, 10T-I, 50NMIMH, 50T-I, 5T-I, 75MFIMHSS |
Description
Interchangeable Torque Wrench Head, Drive Size J (27/64 in), Size 1 in, Overall Length 5 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Band Saw Blade, 11 ft. 6 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (46TX83)
- DEWALT Hole Saw Arbors (DAH9384PBM)
- URREA Heavy duty mini air grinder 1/4” collet 22,000 rpm (UP860)
- ECLIPSE ESD Precision Screwdriver Set, Combo, 9 pcs (SD-0839)
- CDI CDI Torque Wrench Head, Open End, Y, 1-7/8 In (TCQYO60A)
- CDI CDI Torque Wrench Head, 12pt Box End, J, 1/2" (TCQJXD16A)
- CDI CDI Torque Wrench Head, Ratchet Sq, J, 3/8 In (TCQJD12A-80)
- CDI CDI Torque Wrench Head, Open End, Y, 1-3/8 In (TCQYO44A)
- CDI CDI Torque Wrench Head, Open End, Y, 7/8" (TCQYO28A)
- CDI CDI Torque Wrench Head, Open End, X, 1-1/2" (TCQXO48A)
- GEDORE Rectangular Weld on Fitting, 3/4" Size (7912-00)
- Cdi Torque Wrenches