Shop All Torque Wrench Accessories
Cdi
CDI Torque Wrench Head, Square, Y, 3/8"
Mfr # TCQYSD12A
Zoro # G1502039
product price: $94.79
/ea
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Fixed Square
- Drive Size Y (9/16 in)
- Size 3/8 in
- Overall Length 3 1/16 in
- Max. Torque 100 ft.-lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # TCQYSD12A
- Zoro # G1502039
- UPC # 662459936615
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | Y (9/16 in) |
Size | 3/8 in |
Overall Length | 3 1/16 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Fixed Square |
Max. Torque | 100 ft.-lb. |
Number of Points | 4 |
Offset | 0 Degrees |
Sub-Category | CDI Torque Products |
For Use With | Mfr. No. 100T-I, 150MFIMHSS, 200NMIMH, 200T-I, 250MFIMHSS |
Head Material | Alloy Steel |
Description
Interchangeable Torque Wrench Head, Drive Size Y (9/16 in), Size 3/8 in, Overall Length 3 1/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap, Plug, 3 (C57164)
- BOSCH Hammer Masonry Drill, 1.25in, Carbide (HC5071)
- PROTO Dial Torque Wrench, Drive Size 1 in. (J6149F)
- EKLIND 6-Piece SAE Ergo-Fold Hex Key Set (25611)
- CDI CDI Torque Wrench Head, 12pt Box End, J, 1/2" (TCQJXD16A)
- CDI CDI Torque Wrench Head, Open End, J, 1-1/4 In (TCQJO40A)
- CDI CDI Torque Wrench Head, Open End, X, 1-1/4 In (TCQXO40A)
- CDI CDI Torque Wrench Head, Open End, Y, 23mm (TCQYOM23A)
- CDI CDI Torque Wrench Head, Open End, Z, 1-1/4 In (TCQZO40A)
- CDI CDI Torque Wrench Head, Open End, Y, 1-1/4" (TCQYO40A)
- PROTO Ratchet Torque Wrench Head, Sqr Drv, 1/2In (JH7-12R)
- Cdi Torque Wrenches