Shop All Torque Wrench Accessories
Cdi
CDI Torque Wrench Head, Square, X, 1/2"
Mfr # TCQXSD16A
Zoro # G1500943
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Fixed Square
- Drive Size X (47/64 in)
- Size 1/2 in
- Overall Length 3 1/2 in
- Max. Torque 240 ft.-lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # TCQXSD16A
- Zoro # G1500943
- UPC # 662459935557
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | X (47/64 in) |
Size | 1/2 in |
Overall Length | 3 1/2 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Fixed Square |
Max. Torque | 240 ft.-lb. |
Number of Points | 4 |
Offset | 0 Degrees |
Head Material | Alloy Steel |
For Use With | Mfr. No. 300T-I, 350NMIMH |
Sub-Category | CDI Torque Products |
Description
Interchangeable Torque Wrench Head, Drive Size X (47/64 in), Size 1/2 in, Overall Length 3 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTOOL 36-inch Chopping Axe, 2.8 lbs (HT08-0264)
- BON TOOL Bon 21-277 Horse Shoe Shim, 1/4" Black 1000/Pkg (21-277)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H4028KG)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single (216-001001)
- CDI CDI Torque Wrench Head, Open End, X, 1-1/8" (TCQXO36A)
- CDI CDI Torque Wrench Head, 12 pt Box End, X, 30mm (TCQXXM30A)
- CDI CDI Torque Wrench Head, 12pt Box End, J, 3/4" (TCQJXD24A)
- CDI CDI Torque Wrench Head, Ratchet Sq, J, 3/8 In (TCQJD12A-80)
- CDI CDI Torque Wrench Head, Open End, Y, 1-1/4" (TCQYO40A)
- CDI CDI Torque Wrench Head, Open End, J, 9/16 In (TCQJO18A)
- K-TOOL INTERNATIONAL Click-Style Torque Wrench, 30-250 Ft/Lb, 1/2" Drive (KTI72142)
- Cdi Torque Wrench Accessories