Shop All Torque Wrench Accessories
Cdi
CDI Torque Wrench Head, Square, J, 1/2"
Mfr # TCQJSD16A
Zoro # G1500079
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Fixed Square
- Drive Size J (27/64 in)
- Size 1/2 in
- Overall Length 3 1/2 in
- Max. Torque 60 ft.-lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # TCQJSD16A
- Zoro # G1500079
- UPC # 662459934680
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | J (27/64 in) |
Size | 1/2 in |
Overall Length | 3 1/2 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Fixed Square |
Max. Torque | 60 ft.-lb. |
Number of Points | 4 |
Offset | 0 Degrees |
For Use With | Mfr. No. 100NMIMH, 10ST-I, 10T-I, 50NMIMH, 50T-I, 5T-I, 75MFIMHSS |
Head Material | Alloy Steel |
Sub-Category | CDI Torque Products |
Description
Interchangeable Torque Wrench Head, Drive Size J (27/64 in), Size 1/2 in, Overall Length 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.62"L, GP Phenolic (1214-A)
- BONDHUS Metric L-Shape Ball Hex Key, 11 mm Tip Size (10978)
- VERMONT GAGE Pin Gage, Plus, 0.12 In, Black (911112000)
- CDI CDI Torque Wrench Head, Open End, J, 3/8" (TCQJO12A)
- CDI Open End Torque Head, X 1-1/4" (QXO40A)
- CDI CDI Torque Head, 12 pt Ratchet, J, 5/8" (QJBOER20A)
- CDI CDI Torque Wrench Head, Ratchet Sq, J, 3/8 In (TCQJD12A-80)
- CDI CDI Torque Wrench Head, Open End, J, 1-1/4 In (TCQJO40A)
- CDI CDI Torque Wrench Head, Open End, J, 5/8 In (TCQJO20A)
- CDI CDI Torque Wrench Head, Open End, J, 9/16 In (TCQJO18A)
- WESTWARD Spanner Insert Head, Adjustable, 1-1/2'' (19ZC62)
- Cdi Torque Wrenches