Shop All Torque Wrench Accessories
Cdi
CDI Torque Wrench Head, Ratchet Sq, X, 1/2 In
Mfr # TCQXD16A
Zoro # G5885512
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Square Ratcheting
- Drive Size X (47/64 in)
- Size 1/2 in
- Overall Length 3 1/2 in
- Max. Torque 240 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cdi
- MFR # TCQXD16A
- Zoro # G5885512
- UPC # 662459935182
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | X (47/64 in) |
Size | 1/2 in |
Overall Length | 3 1/2 in |
Head Size | 1/2" |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Square Ratcheting |
Max. Torque | 240 ft-lb |
Number of Points | 4 |
Offset | 0 Degrees |
Sub-Category | CDI Torque Products |
For Use With | Mfr. No. 300T-I, 350NMIMH |
Head Material | Alloy Steel |
Material | Alloy Steel |
Description
This Snap-On Industrial Brands QXD16A CDI Torque Wrench Head is the ideal tool for tightening fasteners. It has a ratcheting square head, which provides high torque and ensures the head remains firmly in place. The alloy steel head of this interchangeable torque wrench accessory offers great durability. It features 4-point contact, giving you increased precision when working with fasteners. This torque wrench accessory has an offset of 0 degrees and can reach a max torque of 240 ft-lb. The Snap-On Industrial Brands QXD16A CDI Torque Wrench Head is perfect for all your heavy duty applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Reversible Puller, 5 tons, 4-way, 2-3 Jaw (3907)
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-4902000)
- SUPERCUT 71.75-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (390193)
- GEDORE Combination Wrench, 19mm (7 19)
- CDI CDI Torque Wrench Head, Open End, J, 1-1/4 In (TCQJO40A)
- CDI CDI Torque Wrench Head, Ratchet Sq, J, 3/8 In (TCQJD12A-80)
- CDI CDI Torque Wrench Head, Open End, Z, 1-7/16" (TCQZO46A)
- CDI CDI Torque Wrench Head, 12 pt Box, X, 1-5/8" (TCQXX52A)
- CDI CDI Torque Wrench Head, 12Pt Box End, Y, 3/4 In (TCQYX24A)
- CDI CDI Torque Head, 12 pt Box End, Z, 1-7/16" (TCQZX46A)
- PROTO T/W Tilt Block .250Wx.200H (J6014TB11)
- Cdi Torque Wrenches