Shop All Torque Wrench Accessories
Cdi
CDI Torque Wrench Head, Open End, Z, 1-7/16"
Mfr # TCQZO46A
Zoro # G1502650
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Type Open End
- Drive Size Z (63/64 in)
- Overall Length 5 7/8 in
- Max. Torque 480 ft.-lb.
- Offset 0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # TCQZO46A
- Zoro # G1502650
- UPC # 662459937148
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | Z (63/64 in) |
Size | 1 7/16 in |
Overall Length | 5 7/8 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Open End |
Max. Torque | 480 ft.-lb. |
Offset | 0 Degrees |
Sub-Category | CDI Torque Products |
Head Material | Alloy Steel |
For Use With | Mfg. No. 600T-I, 800NMIMH |
Description
Interchangeable Torque Wrench Head, Drive Size Z (63/64 in), Size 1 7/16 in, Overall Length 5 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Locking C-Clamp, 24", 10"Cap, 15-1/2"Throat (28)
- MAKITA 36V (18V X2) LXT® Brushless Rear Handle 7-1/4” Circular Saw (XSR01Z)
- WESTWARD Combination Flare Nut Wrench, L 9-1/4" (4NZK3)
- GEARWRENCH E-Torx Double Box Ratcheting Wrench - E10 x E12 (EHT9221)
- CDI CDI Torque Head, 12 pt Box End, Z, 1-7/16" (TCQZX46A)
- CDI CDI Torque Wrench Head, 12pt Box End, J, 3/4" (TCQJXD24A)
- CDI CDI Torque Head, 12 pt Ratchet, J, 5/8" (QJBOER20A)
- CDI CDI Torque Wrench Head, Open End, J, 7/16 In (TCQJO14A)
- CDI CDI Torque Wrench Head, Open End, J, 3/8" (TCQJO12A)
- CDI Torque Head, Open End, X, 1-1/16" (QXO34A)
- JONARD TOOLS F Connector Torque Wrench Handle (CTW-H)
- Cdi Torque Wrench Accessories