Shop All Torque Wrench Accessories
Cdi
CDI Torque Wrench Head, Open End, Z, 1-5/8"
Mfr # TCQZO52A
Zoro # G1502608
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Open End
- Drive Size Z (63/64 in)
- Size 1 5/8 in
- Overall Length 5 1/2 in
- Max. Torque 480 ft.-lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cdi
- MFR # TCQZO52A
- Zoro # G1502608
- UPC # 662459937179
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | Z (63/64 in) |
Size | 1 5/8 in |
Overall Length | 5 1/2 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Open End |
Max. Torque | 480 ft.-lb. |
Offset | 0 Degrees |
Head Material | Alloy Steel |
For Use With | Mfg. No. 600T-I, 800NMIMH |
Sub-Category | CDI Torque Products |
Description
Interchangeable Torque Wrench Head, Drive Size Z (63/64 in), Size 1 5/8 in, Overall Length 5 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL All Steel Walking G, 8" x 10" 1/2"R 3/4"D (CC1706)
- LEATHERHEAD TOOLS American Hook, 6 ft. Pro-Lite Pole, HiViz Orange (PLO-6AH-B)
- DRILL AMERICA 20.00mm HSS Jobber Length Drill Bit (DWDMM20.00)
- WESTWARD Serrated Jaw, 8 in. (GGS_50174)
- CDI CDI Torque Head, 12 pt Ratchet, J, 5/8" (QJBOER20A)
- CDI CDI Torque Wrench Head, Open End, J, 3/8" (TCQJO12A)
- CDI CDI Torque Wrench Head, Open End, J, 13mm (TCQJOM13A)
- CDI CDI Torque Wrench Head, 12 pt Box End, X, 18mm (TCQXXM18A)
- CDI CDI Torque Wrench Head, Open End, Y, 7/8" (TCQYO28A)
- CDI CDI Torque Wrench Head, Open End, Y, 3/4 In (TCQYO24A)
- WESTWARD Torque Wrench Head, Open End, 22mm (19ZC98)
- Cdi Torque Wrenches