Shop All Torque Wrench Accessories
Cdi
CDI Torque Wrench Head, Open End, Z, 1-1/4 In
Mfr # TCQZO40A
Zoro # G9449781
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Open End
- Drive Size Z (63/64 in)
- Size 1 1/4 in
- Overall Length 5 3/4 in
- Max. Torque 480 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # TCQZO40A
- Zoro # G9449781
- UPC # 662459937124
- Country of Origin Taiwan, Province of China
- Category Torque Wrench Accessories
Dimensions
Drive Size | Z (63/64 in) |
Size | 1 1/4 in |
Overall Length | 5 3/4 in |
Head Size | 1-1/4" |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Open End |
Max. Torque | 480 ft-lb |
Offset | 0 Degrees |
For Use With | Mfr. No. 600T-I, 800NMIMH |
Sub-Category | CDI Torque Products |
Head Material | Alloy Steel |
Material | Alloy Steel |
Description
Interchangeable Torque Wrench Head, Drive Size Z (63/64 in), Size 1 1/4 in, Overall Length 5 3/4 in, Alloy Steel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE 20V MAX* 1/4 in. Cordless Hex Impact Driver Kit (PCCK640LB)
- DRILL AMERICA 3"-8 Carbon Steel Hex Die 8 Pitch (DWTSH3-8)
- GEARWRENCH 2 Piece 1/4" & 3/8" Drive Flex Extension Set 6" & 8" (87912)
- GREENLEE SAE Plain Ball Hex Key, 1/4" Tip Size, 5 9/64 in Long, 2 29/64 in Short (0254-49)
- CDI CDI Torque Wrench Head, Open End, J, 13/16 In (TCQJO26A)
- CDI CDI Torque Wrench Head, 12 pt Box End, X, 30mm (TCQXXM30A)
- CDI CDI Torque Wrench Head, Open End, Y, 1-5/16" (TCQYO42A)
- CDI CDI Torque Wrench Head, Open End, J, 11/16 In (TCQJO22A)
- CDI CDI Torque Head, 12 pt Ratchet, J, 5/8" (QJBOER20A)
- CDI CDI Torque Wrench Head, Open End, Z, 1-1/16" (TCQZO34A)
- CDI CDI Torque Wrench Head, 12 pt Box, X, 1-1/4" (TCQXX40A)
- Cdi Torque Wrench Accessories