Shop All Torque Wrench Accessories
Cdi
CDI Torque Wrench Head, Open End, Z, 1-1/2"
Mfr # TCQZO48A
Zoro # G1502669
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Open End
- Drive Size Z (63/64 in)
- Overall Length 5 7/8 in
- Max. Torque 480 ft-lb
- Offset 0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # TCQZO48A
- Zoro # G1502669
- UPC # 662459937155
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | Z (63/64 in) |
Size | 1 1/2 in |
Overall Length | 5 7/8 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Open End |
Max. Torque | 480 ft-lb |
Offset | 0 Degrees |
Sub-Category | CDI Torque Products |
For Use With | Mfg. No. 600T-I, 800NMIMH |
Head Material | Alloy Steel |
Description
Interchangeable Torque Wrench Head, Drive Size Z (63/64 in), Size 1 1/2 in, Overall Length 5 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINEL AMERICA Steinel 110025596 HL 1920 E Professional Heat Gun (110025596)
- VULCAN Bit Set Wood Spade 6Pc 3/8-1In (476940OR)
- KOMELON 30 ft Tape Measure, 1 in Blade (EV2830)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, M12x1.0mm (TM12-1MM)
- CDI CDI Torque Wrench Head, Open End, Y, 17mm (TCQYOM17A)
- CDI CDI Torque Wrench Head, Open End, Y, 1-1/16 In (TCQYO34A)
- CDI CDI Torque Wrench Head, Open End, Y, 3/4 In (TCQYO24A)
- CDI CDI Male Square Adapter 3/8 X 1/2 (2344-0051-16)
- CDI CDI Torque Wrench Head, Open End, J, 3/4 In (TCQJO24A)
- CDI CDI Torque Wrench Head, Open End, Y, 7/8" (TCQYO28A)
- PROTO Torque Wrench Head, Open End, 1 In. (JH7-32)
- Cdi Torque Wrenches