Shop All Torque Wrench Accessories
Cdi
CDI Torque Wrench Head, Open End, Z, 1-1/16"
Mfr # TCQZO34A
Zoro # G1502538
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Open End
- Drive Size Z (63/64 in)
- Size 1 1/16 in
- Overall Length 5 23/32 in
- Max. Torque 321 ft.-lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # TCQZO34A
- Zoro # G1502538
- UPC # 662459937094
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | Z (63/64 in) |
Size | 1 1/16 in |
Overall Length | 5 23/32 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Open End |
Max. Torque | 321 ft.-lb. |
Offset | 0 Degrees |
For Use With | Mfg. No. 600T-I, 800NMIMH |
Sub-Category | CDI Torque Products |
Head Material | Alloy Steel |
Description
Interchangeable Torque Wrench Head, Drive Size Z (63/64 in), Size 1 1/16 in, Overall Length 5 23/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, Head (150-831)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-01-A-5PK)
- VEGA Socket, Manganese Phosphate, 6" L (22EP6)
- RIDGID Spiral Saw Tooth Cutter, 3 In., Steel (T-408)
- CDI CDI Torque Wrench Head, Ratchet Sq, J, 1/4 In (TCQJD8A-72)
- CDI CDI Male Square Adapter 3/8 X 1/2 (2344-0051-16)
- CDI CDI Torque Wrench Head, Open End, Y, 3/4 In (TCQYO24A)
- CDI CDI Torque Wrench Head, 12 pt Box End, X, 18mm (TCQXXM18A)
- CDI CDI Torque Wrench Head, Ratchet Sq, Y, 1/2 In (QYD16A)
- CDI CDI Torque Wrench Head, Open End, Z, 1-1/2" (TCQZO48A)
- TORBAL Chuck Clamp Torque Gauge, 100lbf.In (FSB10)
- Cdi Torque Wrenches