Shop All Torque Wrench Accessories
Cdi
CDI Torque Wrench Head, Open End, Y, 7/8"
Mfr # TCQYO28A
Zoro # G1501549
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Open End
- Drive Size Y (9/16 in)
- Size 7/8 in
- Overall Length 5 9/16 in
- Max. Torque 160 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # TCQYO28A
- Zoro # G1501549
- UPC # 662459936011
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | Y (9/16 in) |
Size | 7/8 in |
Overall Length | 5 9/16 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Open End |
Max. Torque | 160 ft-lb |
Offset | 0 Degrees |
For Use With | Mfr. No. 100T-I, 150MFIMHSS, 200NMIMH, 200T-I, 250MFIMHSS |
Sub-Category | CDI Torque Products |
Head Material | Alloy Steel |
Description
Interchangeable Torque Wrench Head, Drive Size Y (9/16 in), Size 7/8 in, Overall Length 5 9/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 3/8 Drive Impact Adapter 3/8F X 1/2M (84408)
- MAYHEW Inspection/Retrieval Kit, 2 Pc (17680)
- BON TOOL Bon 84-958 Blue Fox Truck Wash Brush Blue Fiber 9" (84-958)
- MILWAUKEE TOOL ONE-KEY Asset ID Tag for Large Metal Surfaces (48-21-0004)
- CDI CDI Torque Head, 12 pt Box, Z Dual Pin, 1-1/4" (TCQZX40ADP)
- CDI CDI Torque Wrench Head, Open End, X, 1-1/4 In (TCQXO40A)
- CDI CDI Torque Wrench Head, Open End, J, 11/16 In (TCQJO22A)
- CDI CDI Torque Wrench Head, Open End, Y, 3/4 In (TCQYO24A)
- CDI CDI Torque Wrench Head, Open End, Z, 1-7/16" (TCQZO46A)
- CDI CDI Torque Wrench Head, Open End, X, 1-1/8" (TCQXO36A)
- K-TOOL INTERNATIONAL Torque Wrench 3/8 Dr 150-750 In/Lbs (KTI72149)
- Cdi Torque Wrenches