Shop All Torque Wrench Accessories
Cdi
CDI Torque Wrench Head, Open End, Y, 3/4 In
Mfr # TCQYO24A
Zoro # G7536094
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Open End
- Drive Size Y (9/16 in)
- Size 3/4 in
- Overall Length 3 15/16 in
- Max. Torque 125 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # TCQYO24A
- Zoro # G7536094
- UPC # 662459935991
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | Y (9/16 in) |
Size | 3/4 in |
Overall Length | 3 15/16 in |
Head Size | 3/4" |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Open End |
Max. Torque | 125 ft-lb |
Offset | 0 Degrees |
Head Material | Alloy Steel |
For Use With | Mfr. No. 100T-I, 150MFIMHSS, 200NMIMH, 200T-I, 250MFIMHSS |
Sub-Category | CDI Torque Products |
Material | Alloy Steel |
Description
Interchangeable Torque Wrench Head, Drive Size Y (9/16 in), Size 3/4 in, Overall Length 3 15/16 in, Alloy Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"-26 HSS Plug Hand Tap (DWTST1/2-26P)
- MILWAUKEE TOOL M12 Cordless Li-Ion 3/8 Right Angle Drill/Driver Bare Tool Only, (2415-20)
- MILWAUKEE TOOL 5/16 in. SAE Ratcheting Combination Wrench (45-96-9210)
- WOODOWL Deep Cut Utility Auger 18" x 1" (08813)
- CDI CDI Torque Wrench Head, 12pt Box End, Y, 5/8" (TCQYX20A)
- CDI CDI Torque Wrench Head, Open End, J, 3/8" (TCQJO12A)
- CDI CDI Torque Wrench Head, Open End, J, 7/16 In (TCQJO14A)
- CDI CDI Torque Wrench Head, Open End, J, 3/4 In (TCQJO24A)
- CDI CDI Torque Wrench Head, Open End, Y, 1-7/8 In (TCQYO60A)
- CDI CDI Male Square Adapter 3/8 X 1/2 (2344-0051-16)
- JONARD TOOLS F Connector Torque Wrench Shaft, 8" (CTW-7168)
- Cdi Torque Wrench Accessories