Shop All Torque Wrench Accessories
Cdi
CDI Torque Wrench Head, Open End, Y, 20mm
Mfr # TCQYOM20A
Zoro # G1501698
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Type Open End
- Drive Size Y (9/16 in)
- Size 20mm
- Overall Length 3 31/32 in
- Max. Torque 160 ft.-lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cdi
- MFR # TCQYOM20A
- Zoro # G1501698
- UPC # 662459936226
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | Y (9/16 in) |
Size | 20mm |
Overall Length | 3 31/32 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Open End |
Max. Torque | 160 ft.-lb. |
Offset | 0 Degrees |
Head Material | Alloy Steel |
For Use With | Mfr. No. 100T-I, 150MFIMHSS, 200NMIMH, 200T-I, 250MFIMHSS |
Sub-Category | CDI Torque Products |
Description
Interchangeable Torque Wrench Head, Drive Size Y (9/16 in), Size 20mm, Overall Length 3 31/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 10 ft. 1-3/4" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C610M42-10' 1-3/4)
- SUNEX Screwdriver Set, Combination, 20 pcs. (1120SS)
- SPEC OPS 16’ Tape Measure (SPEC-TM16)
- WESTWARD 8 1/2 in Barrel Crimper 10 to 26 AWG (13H883)
- CDI CDI Torque Wrench Head, Ratchet Sq, J, 3/8 In (TCQJD12A-80)
- CDI CDI Torque Wrench Head, Open End, Z, 1-1/2" (TCQZO48A)
- CDI CDI Male Square Adapter 3/8 X 1/2 (2344-0051-16)
- CDI CDI Torque Wrench Head, Open End, J, 13/16 In (TCQJO26A)
- CDI CDI Torque Wrench Head, 12 pt Box, X, 1-1/4" (TCQXX40A)
- CDI CDI Torque Wrench Head, 12 pt Box End, X, 30mm (TCQXXM30A)
- K-TOOL INTERNATIONAL Torque Ext 65 Ft.Lbs. Yellow (KTI-33352)
- Cdi Torque Wrenches