Shop All Torque Wrench Accessories
Cdi
CDI Torque Wrench Head, Open End, Y, 19mm
Mfr # TCQYOM19A
Zoro # G1501600
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Open End
- Drive Size Y (9/16 in)
- Size 19 mm
- Overall Length 3 15/16 in
- Max. Torque 138 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # TCQYOM19A
- Zoro # G1501600
- UPC # 662459936219
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | Y (9/16 in) |
Size | 19 mm |
Overall Length | 3 15/16 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Open End |
Max. Torque | 138 ft-lb |
Offset | 0 Degrees |
Head Material | Alloy Steel |
Sub-Category | CDI Torque Products |
For Use With | Mfr. No. 100T-I, 150MFIMHSS, 200NMIMH, 200T-I, 250MFIMHSS |
Description
Interchangeable Torque Wrench Head, Drive Size Y (9/16 in), Size 19 mm, Overall Length 3 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY SPEED Hold Down Bar, Mfr. No. C5 and H5 (H550)
- KEYSCO TOOLS Body File, American, 10 In. L, PK10 (77291)
- VERMONT GAGE Pipe Ring Gage, NPTF, L-1, 1-11 1/2 (451110010)
- VESSEL MEGADORA Hose Remover L No.970 HRLx89 (970HRL89)
- CDI CDI Repair Kit, On 6004Mfrphcdi 3/4" Dr 100-6 (96100112RK)
- CDI CDI Torque Wrench Head, Open End, Y, 3/4 In (TCQYO24A)
- CDI CDI Torque Wrench Head, Open End, J, 7/16 In (TCQJO14A)
- CDI CDI Torque Wrench Head, Ratchet Sq, Y, 1/2 In (QYD16A)
- CDI CDI Torque Wrench Head, Open End, J, 3/8" (TCQJO12A)
- CDI CDI Male Square Adapter 3/8 X 1/2 (2344-0051-16)
- BETA Open Jaw Wrench for Torque Bar, 14mm (006420014)
- Cdi Torque Wrenches