Shop All Torque Wrench Accessories
Cdi
CDI Torque Wrench Head, Open End, Y, 17mm
Mfr # TCQYOM17A
Zoro # G1501670
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Open End
- Drive Size Y (9/16 in)
- Size 17mm
- Overall Length 3 7/8 in
- Max. Torque 103 ft.-lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # TCQYOM17A
- Zoro # G1501670
- UPC # 662459936196
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | Y (9/16 in) |
Size | 17mm |
Overall Length | 3 7/8 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Open End |
Max. Torque | 103 ft.-lb. |
Offset | 0 Degrees |
Head Material | Alloy Steel |
Sub-Category | CDI Torque Products |
For Use With | Mfr. No. 100T-I, 150MFIMHSS, 200NMIMH, 200T-I, 250MFIMHSS |
Description
Interchangeable Torque Wrench Head, Drive Size Y (9/16 in), Size 17mm, Overall Length 3 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Zoeller Z10100117 Sump Pump Drain Hose (Z10100117)
- GREENLEE 25-1/2" Cable Cutter, Center Cut (705)
- WRIGHT TOOL Socket 3/8" Drive 8 Point Standard Doubl (3316)
- PROTO Socket Rail, 3/8 " Dr, 17 " (J2573)
- CDI CDI Torque Wrench Head, Open End, Y, 1-5/16" (TCQYO42A)
- CDI CDI Torque Wrench Head, Ratchet Sq, Y, 1/2 In (QYD16A)
- CDI CDI Torque Wrench Head, Open End, X, 1-1/8" (TCQXO36A)
- CDI CDI Torque Wrench Head, 12 pt Box, X, 1-5/8" (TCQXX52A)
- CDI CDI Torque Head, 12pt Box, Z DualPin, 1-13/16" (TCQZX58ADP)
- CDI CDI Torque Wrench Head, Open End, Y, 1-1/16 In (TCQYO34A)
- WILLIAMS Preset Torque T-Handle, Drive 1/4 (TLPT4NMW)
- Cdi Torque Wrenches