Shop All Torque Wrench Accessories
Cdi
CDI Torque Wrench Head, Open End, Y, 1"
Mfr # TCQYO32A
Zoro # G1501521
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Type Open End
- Drive Size Y (9/16 in)
- Overall Length 4 in
- Max. Torque 160 ft-lb
- Offset 0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # TCQYO32A
- Zoro # G1501521
- UPC # 662459936035
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | Y (9/16 in) |
Size | 1 in |
Overall Length | 4 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Open End |
Max. Torque | 160 ft-lb |
Offset | 0 Degrees |
Head Material | Alloy Steel |
Sub-Category | CDI Torque Products |
For Use With | Mfr. No. 100T-I, 150MFIMHSS, 200NMIMH, 200T-I, 250MFIMHSS |
Description
Interchangeable Torque Wrench Head, Drive Size Y (9/16 in), Size 1 in, Overall Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 10-1/2" L, Black Oxide Finish (J5449XLBL)
- SITEPRO 3/4" (19mm) Zinc Plated Steel Stake Tacks, 1lb (0.45kg) Box (19-750)
- CLE-LINE 29PC 118° General Purpose Jobber Length Drill Set Cle-Line 1898T TiN HSS RHS/RHC 1/16-1/2x1/64 (C19211)
- VEGA Hex 3/8 Power Bit x 3-1/2" - 7/16 Hex Sh (390H2464A)
- CDI Open End Torque Head, X 1-1/4" (QXO40A)
- CDI CDI Torque Wrench Head, Open End, X, 1-1/2" (TCQXO48A)
- CDI CDI Torque Wrench Head, 12 pt Box End, X, 30mm (TCQXXM30A)
- CDI CDI Torque Wrench Head, 12 pt Box End, X, 18mm (TCQXXM18A)
- CDI CDI Torque Wrench Head, Open End, J, 3/4 In (TCQJO24A)
- CDI CDI Torque Wrench Head, 12Pt Box End, Y, 3/4 In (TCQYX24A)
- GEDORE Torque Wrench Head, 14 x 18mm Drive Size (7118-36)
- Cdi Torque Wrenches