Shop All Torque Wrench Accessories
Cdi
CDI Torque Wrench Head, Open End, Y, 1-5/16"
Mfr # TCQYO42A
Zoro # G1501530
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Open End
- Drive Size Y (9/16 in)
- Overall Length 5 15/16 in
- Max. Torque 160 ft-lb
- Offset 0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # TCQYO42A
- Zoro # G1501530
- UPC # 662459936080
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | Y (9/16 in) |
Size | 1 5/16 in |
Overall Length | 5 15/16 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Open End |
Max. Torque | 160 ft-lb |
Offset | 0 Degrees |
Sub-Category | CDI Torque Products |
Head Material | Alloy Steel |
For Use With | Mfr. No. 100T-I, 150MFIMHSS, 200NMIMH, 200T-I, 250MFIMHSS |
Description
Interchangeable Torque Wrench Head, Drive Size Y (9/16 in), Size 1 5/16 in, Overall Length 5 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Conical Scoring, 180mm (LI25M43NE3)
- HHIP 1/2-14 TiN Coated Taper Pipe Tap (1011-3325)
- VEGA Impact Socket Long Length, 3/8 Sq Dr 22mm (22202)
- MORSE Band Saw Blade, 9 ft. 10-1/8" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C1014M42-9' 10-1/8)
- CDI CDI Torque Wrench Head, Open End, Y, 1-1/16 In (TCQYO34A)
- CDI CDI Torque Wrench Head, Open End, J, 1" (TCQJO32A)
- CDI CDI Torque Wrench Head, Open End, J, 7/16 In (TCQJO14A)
- CDI Torque Head, Open End, 1-5/16", Dual Pin, Z (QZO42ADP)
- CDI CDI Torque Wrench Head, Open End, J, 13mm (TCQJOM13A)
- CDI CDI Torque Head, 12 pt Box End, Z, 1-5/8" (TCQZX52A)
- KLEIN TOOLS 3/8-Inch Torque Wrench Square Drive (57005)
- Cdi Torque Wrenches