Shop All Torque Wrench Accessories
Cdi
CDI Torque Wrench Head, Open End, Y, 1-3/8 In
Mfr # TCQYO44A
Zoro # G7487654
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Open End
- Drive Size Y (9/16 in)
- Size 1 3/8 in
- Overall Length 5 15/16 in
- Max. Torque 160 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cdi
- MFR # TCQYO44A
- Zoro # G7487654
- UPC # 662459936097
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | Y (9/16 in) |
Size | 1 3/8 in |
Overall Length | 5 15/16 in |
Head Size | 1-3/8" |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Open End |
Max. Torque | 160 ft-lb |
Offset | 0 Degrees |
Head Material | Alloy Steel |
For Use With | Mfr. No. 100T-I, 150MFIMHSS, 200NMIMH, 200T-I, 250MFIMHSS |
Sub-Category | CDI Torque Products |
Material | Alloy Steel |
Description
Interchangeable Torque Wrench Head, Drive Size Y (9/16 in), Size 1 3/8 in, Overall Length 5 15/16 in, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Pilot Drill Bit, 4-5/16" L (MPD401)
- DYNAMIC Tools 1/2" Drive 7 Piece, Metric Standard, Hex Socket Set, 6mm - 19mm (D018014)
- WESTWARD Linemans Plier, General Purpose 8 1/2 in L (5UFV4)
- PROTO Combination Wrench, 1-11/16" Sz (J1254)
- CDI CDI Torque Wrench Head, Open End, J, 3/8" (TCQJO12A)
- CDI CDI Repair Kit, On 6004Mfrphcdi 3/4" Dr 100-6 (96100112RK)
- CDI CDI Torque Wrench Head, Ratchet Sq, J, 1/4 In (TCQJD8A-72)
- CDI CDI Torque Wrench Head, Open End, J, 15/16 In (TCQJO30A)
- CDI CDI Torque Head, 12 pt Box, Z Dual Pin, 1-1/4" (TCQZX40ADP)
- CDI CDI Torque Wrench Head, Ratchet Sq, Y, 1/2 In (QYD16A)
- CDI CDI Torque Wrench Head, Open End, J, 5/8 In (TCQJO20A)
- Cdi Torque Wrench Accessories