Shop All Torque Wrench Accessories
Cdi
CDI Torque Wrench Head, Open End, Y, 1-3/4 In
Mfr # TCQYO56A
Zoro # G6029816
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Open End
- Drive Size Y (9/16 in)
- Overall Length 5 9/16 in
- Max. Torque 240 ft.-lb.
- Offset 0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # TCQYO56A
- Zoro # G6029816
- UPC # 662459936141
- Country of Origin Taiwan, Province of China
- Category Torque Wrench Accessories
Dimensions
Drive Size | Y (9/16 in) |
Size | 1 3/4 in |
Overall Length | 5 9/16 in |
Head Size | 1-3/4" |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Open End |
Max. Torque | 240 ft.-lb. |
Offset | 0 Degrees |
Head Material | Alloy Steel |
For Use With | Mfr. No. 100T-I, 150MFIMHSS, 200NMIMH, 200T-I, 250MFIMHSS |
Sub-Category | CDI Torque Products |
Material | Alloy Steel |
Description
Interchangeable Torque Wrench Head, Drive Size Y (9/16 in), Size 1 3/4 in, Overall Length 5 9/16 in, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 8-1/4 in. Compact Jobsite Table Saw (DWE7485)
- PIG Pig Universal Lightweight Absorbent Mat Pad, 15"X20" (NPG25100)
- VEGA Phillips 3 Socket Bit x 3/4" - 1/4 Sq D (120P3SB)
- GROZ Industrial Grade Compass, 6" (1550)
- CDI CDI Torque Wrench Head, Open End, Z, 1-1/4 In (TCQZO40A)
- CDI CDI Torque Wrench Head, Open End, Y, 3/4 In (TCQYO24A)
- CDI CDI Torque Wrench Head, Open End, J, 15/16 In (TCQJO30A)
- CDI Torque Head, Open End, X, 1-7/16" (QXO46A)
- CDI CDI Male Square Adapter 3/8 X 1/2 (2344-0051-16)
- CDI CDI Torque Wrench Head, 12pt Box End, J, 1/2" (TCQJXD16A)
- PROTO T/W Load Screw (J6016ALS)
- Cdi Torque Wrenches