Shop All Torque Wrench Accessories
Cdi
CDI Torque Wrench Head, Open End, Y, 1-3/16"
Mfr # TCQYO38A
Zoro # G1501442
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Type Open End
- Drive Size Y (9/16 in)
- Overall Length 5 13/16 in
- Max. Torque 160 ft.-lb.
- Offset 0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # TCQYO38A
- Zoro # G1501442
- UPC # 662459936066
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | Y (9/16 in) |
Size | 1 3/16 in |
Overall Length | 5 13/16 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Open End |
Max. Torque | 160 ft.-lb. |
Offset | 0 Degrees |
For Use With | Mfr. No. 100T-I, 150MFIMHSS, 200NMIMH, 200T-I, 250MFIMHSS |
Head Material | Alloy Steel |
Sub-Category | CDI Torque Products |
Description
Interchangeable Torque Wrench Head, Drive Size Y (9/16 in), Size 1 3/16 in, Overall Length 5 13/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER T15 Security Insert Bit (13230)
- GREENLEE Greenlee K Basket-Type Pulling Grips (31000G)
- GRAY TOOLS 16 Oz. Tinners Hammer (17A)
- OLFA OLFA® HB-5B Xtra Heavy-Duty 25MM Silver Snap-Off Blades (5 Pack) (5008)
- CDI CDI Torque Wrench Head, Ratchet Sq, J, 3/8 In (TCQJD12A-80)
- CDI CDI Torque Wrench Head, Open End, J, 3/4 In (TCQJO24A)
- CDI CDI Torque Wrench Head, Open End, Y, 1-3/8 In (TCQYO44A)
- CDI CDI Torque Wrench Head, Open End, Y, 3/4 In (TCQYO24A)
- CDI CDI Torque Head, 12 pt Box End, Z, 1-5/8" (TCQZX52A)
- CDI CDI Torque Wrench Head, 12pt Box End, J, 3/4" (TCQJXD24A)
- STAHLWILLE TOOLS Open ended insert tool Size 21 mm Size of mount 14x18 mm (58214021)
- Cdi Torque Wrench Accessories