Shop All Torque Wrench Accessories
Cdi
CDI Torque Wrench Head, Open End, Y, 1-1/16 In
Mfr # TCQYO34A
Zoro # G7581603
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Open End
- Drive Size Y (9/16 in)
- Size 1 1/16 in
- Overall Length 5 3/4 in
- Max. Torque 160 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # TCQYO34A
- Zoro # G7581603
- UPC # 662459936042
- Country of Origin Taiwan, Province of China
- Category Torque Wrench Accessories
Dimensions
Drive Size | Y (9/16 in) |
Size | 1 1/16 in |
Overall Length | 5 3/4 in |
Head Size | 1-1/16" |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Open End |
Max. Torque | 160 ft-lb |
Offset | 0 Degrees |
Head Material | Alloy Steel |
Sub-Category | CDI Torque Products |
For Use With | Mfr. No. 100T-I, 150MFIMHSS, 200NMIMH, 200T-I, 250MFIMHSS |
Material | Alloy Steel |
Description
Interchangeable Torque Wrench Head, Drive Size Y (9/16 in), Size 1 1/16 in, Overall Length 5 3/4 in, Alloy Steel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3 Piece 3/4" Shank Fly Cutter Set 3/8-3/8-1/2" Capacity (4002-0003)
- BETA Hexagon Hand Socket, 22mm (009200022)
- KO-KEN Wheel Nut Adaptor Socket 21mm Extra Thin walled 55mm Color coded Protector 21 Hex Drive (280PM-21)
- EAZYPOWER Block O Bit Case, Empty (88289)
- CDI CDI Torque Wrench Head, 12Pt Box End, Y, 3/4 In (TCQYX24A)
- CDI CDI Torque Wrench Head, Open End, Z, 1-7/16" (TCQZO46A)
- CDI CDI Torque Wrench Head, Open End, X, 7/8" (TCQXO28A)
- CDI CDI Torque Wrench Head, 12 pt Box, X, 1-5/8" (TCQXX52A)
- CDI CDI Torque Wrench Head, Open End, Z, 1-1/16" (TCQZO34A)
- CDI CDI Torque Head, 12 pt Box End, Z, 1-5/8" (TCQZX52A)
- STAHLWILLE TOOLS Shell adaptor Size of mount 14x18 inside square 24, 5x28 mm (58290080)
- Cdi Torque Wrench Accessories