Shop All Torque Wrench Accessories
Cdi
CDI Torque Wrench Head, Open End, X, 36mm
Mfr # TCQXOM36A
Zoro # G9449657
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Type Open End
- Drive Size X (47/64 in)
- Size 36 mm
- Overall Length 5 15/16 in
- Max. Torque 240 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cdi
- MFR # TCQXOM36A
- Zoro # G9449657
- UPC # 662459935540
- Country of Origin Taiwan, Province of China
- Category Torque Wrench Accessories
Dimensions
Drive Size | X (47/64 in) |
Size | 36 mm |
Overall Length | 5 15/16 in |
Head Size | 36mm |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Open End |
Max. Torque | 240 ft-lb |
Offset | 0 Degrees |
For Use With | Mfr. No. 300T-I, 350NMIMH |
Sub-Category | CDI Torque Products |
Head Material | Alloy Steel |
Material | Alloy Steel |
Description
Interchangeable Torque Wrench Head, Drive Size X (47/64 in), Size 36 mm, Overall Length 5 15/16 in, Alloy Steel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combo Wrench Set, 1/4-3/4, 10-18mm, 18 Pc (87018)
- BON TOOL Bon 84-564 Sledge Hammer, 12 Lb, 34" Fiberglass Handle (84-564)
- SITEPRO 632 2X Hand Level, 6” W/ Extending Eyepiece to 7-1/2” (13-632)
- DEWALT 3pc Impact Ready Masonry Bit set (DWA5103)
- CDI CDI Torque Wrench Head, Open End, Y, 1-3/8 In (TCQYO44A)
- CDI CDI Torque Head, 12 pt Box End, Z, 1-5/8" (TCQZX52A)
- CDI CDI Torque Wrench Head, 12pt Box End, Y, 5/8" (TCQYX20A)
- CDI CDI Torque Wrench Head, 12 pt Box, X, 1-5/8" (TCQXX52A)
- CDI CDI Torque Wrench Head, 12pt Box End, J, 1/2" (TCQJXD16A)
- CDI CDI Torque Wrench Head, Open End, Y, 3/4 In (TCQYO24A)
- GEDORE Ratcheted Head Dremometer, 3/8 in. (754-01)
- Cdi Torque Wrenches