Shop All Torque Wrench Accessories
Cdi
CDI Torque Wrench Head, Open End, X, 27mm
Mfr # TCQXOM27A
Zoro # G1500830
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Open End
- Drive Size X (47/64 in)
- Size 27mm
- Overall Length 5 23/32 in
- Max. Torque 240 ft.-lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # TCQXOM27A
- Zoro # G1500830
- UPC # 662459935519
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | X (47/64 in) |
Size | 27mm |
Overall Length | 5 23/32 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Open End |
Max. Torque | 240 ft.-lb. |
Offset | 0 Degrees |
Head Material | Alloy Steel |
Sub-Category | CDI Torque Products |
For Use With | Mfr. No. 300T-I, 350NMIMH |
Description
Interchangeable Torque Wrench Head, Drive Size X (47/64 in), Size 27mm, Overall Length 5 23/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 93.5-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (477078)
- BURNDY 17.35" Crimper and Connector Kit 16 to 4 AWG (Y1MRKIT)
- SEGOMO TOOLS 5 Piece SAE Multiple Hole 50 Sizes HSS Step Drill Bit Set w/Aluminum (1801112)
- TEKTON 5/16 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26308)
- CDI CDI Torque Head, 12 pt Ratchet, J, 9/16" (QJBOER18A)
- CDI CDI Torque Wrench Head, Open End, J, 13/16 In (TCQJO26A)
- CDI CDI Torque Wrench Head, Open End, J, 3/4 In (TCQJO24A)
- CDI CDI Torque Wrench Head, 12pt Box End, Y, 5/8" (TCQYX20A)
- CDI CDI Repair Kit, On 6004Mfrphcdi 3/4" Dr 100-6 (96100112RK)
- CDI CDI Torque Wrench Head, Open End, Y, 1-7/8 In (TCQYO60A)
- YELLOW JACKET Interchangeable Torque Wrench Head (60632)
- Cdi Torque Wrenches