Shop All Torque Wrench Accessories
Cdi
CDI Torque Wrench Head, Open End, X, 17mm
Mfr # TCQXOM17A
Zoro # G1501013
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Type Open End
- Drive Size X (47/64 in)
- Size 17mm
- Overall Length 3 7/8 in
- Max. Torque 103 ft.-lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # TCQXOM17A
- Zoro # G1501013
- UPC # 662459935410
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | X (47/64 in) |
Size | 17mm |
Overall Length | 3 7/8 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Open End |
Max. Torque | 103 ft.-lb. |
Offset | 0 Degrees |
For Use With | Mfr. No. 300T-I, 350NMIMH |
Sub-Category | CDI Torque Products |
Head Material | Alloy Steel |
Description
Interchangeable Torque Wrench Head, Drive Size X (47/64 in), Size 17mm, Overall Length 3 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 1/16 (C23345)
- KO-KEN Ratchet Handle 24 teeth 200mm Metal Handle 3/8 Sq. Drive (3749N)
- TE-CO Plunger, Ball, Steel, B/O, 5/8-11, 63/64, PK5 (52817)
- BON TOOL Bon 12-328 Fresno Handle, Clevis 60" Wood (12-328)
- CDI CDI Torque Wrench Head, 12 pt Box, X, 1-5/8" (TCQXX52A)
- CDI CDI Torque Wrench Head, Ratchet Sq, Y, 1/2 In (QYD16A)
- CDI CDI Torque Wrench Head, 12 pt Box, X, 1-1/4" (TCQXX40A)
- CDI CDI Torque Wrench Head, Open End, J, 11/16 In (TCQJO22A)
- CDI CDI Torque Wrench Head, Open End, Z, 1-1/4 In (TCQZO40A)
- CDI CDI Torque Wrench Head, Open End, X, 1-1/2" (TCQXO48A)
- STAHLWILLE TOOLS Ring insert tool Size 17 mm Size of mount 9x12 mm (58221017)
- Cdi Torque Wrenches