Shop All Torque Wrench Accessories
Cdi
CDI Torque Wrench Head, Open End, X, 1-3/8"
Mfr # TCQXO44A
Zoro # G1500751
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Open End
- Drive Size X (47/64 in)
- Size 1 3/8 in
- Overall Length 5 15/16 in
- Max. Torque 240 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # TCQXO44A
- Zoro # G1500751
- UPC # 662459935311
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | X (47/64 in) |
Size | 1 3/8 in |
Overall Length | 5 15/16 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Open End |
Max. Torque | 240 ft-lb |
Offset | 0 Degrees |
Sub-Category | CDI Torque Products |
For Use With | Mfr. No. 300T-I, 350NMIMH |
Head Material | Alloy Steel |
Description
Interchangeable Torque Wrench Head, Drive Size X (47/64 in), Size 1 3/8 in, Overall Length 5 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Impact Wrench and Battery, Pin Detent (2855P-20, 48-11-1850R)
- CRESCENT JOBOX Jobsite Field Office, Brown, 63 in W x 33 in D x 80 in H (1-510990)
- DRILL AMERICA 1-9/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-9/32)
- CLEVELAND Taper Pin Reamer, #5 Size, Bright, Spiral (C24240)
- CDI CDI Torque Wrench Head, Ratchet Sq, Y, 1/2 In (QYD16A)
- CDI CDI Torque Wrench Head, Open End, X, 1-1/4 In (TCQXO40A)
- CDI Open End Torque Head, X 1-1/4" (QXO40A)
- CDI CDI Torque Wrench Head, 12Pt Box End, Y, 3/4 In (TCQYX24A)
- CDI CDI Torque Wrench Head, Ratchet Sq, J, 3/8 In (TCQJD12A-80)
- CDI CDI Torque Wrench Head, Open End, J, 11/16 In (TCQJO22A)
- CDI CDI Torque Head, 12 pt Box, Z Dual Pin, 1-1/4" (TCQZX40ADP)
- Cdi Torque Wrench Accessories