Shop All Torque Wrench Accessories
Cdi
CDI Torque Wrench Head, Open End, X, 1-1/8"
Mfr # TCQXO36A
Zoro # G1500663
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Type Open End
- Drive Size X (47/64 in)
- Overall Length 5 3/4 in
- Max. Torque 240 ft-lb
- Offset 0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # TCQXO36A
- Zoro # G1500663
- UPC # 662459935274
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | X (47/64 in) |
Size | 1 1/8 in |
Overall Length | 5 3/4 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Open End |
Max. Torque | 240 ft-lb |
Offset | 0 Degrees |
Sub-Category | CDI Torque Products |
Head Material | Alloy Steel |
For Use With | Mfr. No. 300T-I, 350NMIMH |
Description
Interchangeable Torque Wrench Head, Drive Size X (47/64 in), Size 1 1/8 in, Overall Length 5 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Coarse Rougher End Mill, Chf, 1-1/8x1-1/8" (CRS-2436)
- MILWAUKEE TOOL M18 FUEL Sectional Machine Kit with 5/8 in. Cable (2818B-21)
- WESTWARD 3/4" Drive Impact Socket Set, SAE, 14 pcs (35HU98)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 9/32 (C23139)
- CDI CDI Torque Head, 12 pt Box, Z Dual Pin, 1-1/4" (TCQZX40ADP)
- CDI CDI Torque Wrench Head, Open End, Y, 1-5/16" (TCQYO42A)
- CDI CDI Torque Wrench Head, Open End, X, 1-1/2" (TCQXO48A)
- CDI CDI Torque Wrench Head, Ratchet Sq, J, 3/8 In (TCQJD12A-80)
- CDI CDI Torque Wrench Head, Open End, Z, 1-1/2" (TCQZO48A)
- CDI CDI Torque Wrench Head, Ratchet Sq, J, 1/4 In (TCQJD8A-72)
- AMERICAN FORGE & FOUNDRY Torque Wrenches - Preset (42140)
- Cdi Torque Wrench Accessories